D16C60

COMPARE

D16C60

Description
D16C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C60

BDI # 607506

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 19.107
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Duplex Type
Global Part Number GPN: 570187
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16B-2-60A

COMPARE

16B-2-60A

Description
16B-2-60A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003959

BDI # 18120285

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-2C60

COMPARE

PHS 16B-2C60

Description
PHS 16B-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2C60

BDI # 1286513

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY