16B-2-70A
Description
16B-2-70A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003966
BDI # 18120289
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore