16B-2-8B
Description
16B-2-8B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003982
BDI # 18120298
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
16B-2-8A
Description
16B-2-8A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003980
BDI # 18120297
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore