Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Duplex Type
Global Part Number GPN:
570400
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
D16CTB57
Description
D16CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB57
BDI # 607501
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570679
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Duplex Type
Global Part Number GPN:
570187
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Duplex Type
Global Part Number GPN:
570089
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
16B-2-60A
Description
16B-2-60A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003959
BDI # 18120285
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore