16B-2-114A
Description
16B-2-114A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003841
BDI # 18120198
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore
16B-2-110A
Description
16B-2-110A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003840
BDI # 18120197
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
35.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.512
Pitch Diameter - Millimeter:
889.48
Mounting Method:
Rough Bore
16B-2-114TL4040
Description
16B-2-114TL4040 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003842
BDI # 18120199
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Bushed
PHS 16B-2C114
Description
PHS 16B-2C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2C114
BDI # 1286518
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore
PHS 16B-2TB114
Description
PHS 16B-2TB114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB114
BDI # 1286551
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Bushed