16B-3-11A
Description
16B-3-11A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004001
BDI # 18120357
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
16B-3-45A
Description
16B-3-45A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004079
BDI # 18120429
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
16B-3-42A
Description
16B-3-42A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004077
BDI # 18120427
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
16B-3-27A
Description
16B-3-27A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004042
BDI # 18120396
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
16B-3-26A
Description
16B-3-26A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004040
BDI # 18120394
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore