Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Triplex Type
Global Part Number GPN:
570236
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-3-23A
Description
16B-3-23A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004032
BDI # 18120386
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-3-23TL-3525
Description
16B-3-23TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004034
BDI # 18120388
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
16B-3-23B
Description
16B-3-23B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004033
BDI # 18120387
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
PHS 16B-3BH23
Description
PHS 16B-3BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3BH23
BDI # 24759249
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing