Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Triplex Type
Global Part Number GPN:
570900
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
16B-3-60A
Description
16B-3-60A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004094
BDI # 18120440
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
PHS 16B-3C60
Description
PHS 16B-3C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-3C60
BDI # 1286581
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore