Page 1 of 2

Next

Compare
E16C95

COMPARE

E16C95

Description
E16C95 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E16C95

BDI # 608425

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 30.828
Other Features: Triplex Type
Global Part Number GPN: 569930
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16B-3-95A

COMPARE

16B-3-95A

Description
16B-3-95A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101004115

BDI # 18120453

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16B-3-110A

COMPARE

16B-3-110A

Description
16B-3-110A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003999

BDI # 18120355

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 35.019

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 35.512
Pitch Diameter - Millimeter: 889.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16B-3-114A

COMPARE

16B-3-114A

Description
16B-3-114A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101004000

BDI # 18120356

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.292

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 36.878
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-3C95

COMPARE

PHS 16B-3C95

Description
PHS 16B-3C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-3C95

BDI # 1286584

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY