D180B18H X 2 RSB
Description
D180B18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180B18
BDI # 22381549
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Rough Bore
D180A18H X 2 RSB
Description
D180A18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A18
BDI # 22381535
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Rough Bore
D180C18H X 2 RSB
Description
D180C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C18
BDI # 22381563
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Rough Bore