D180C28H X 2 RSB
Description
D180C28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C28
BDI # 22381567
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
D180A28H X 2 RSB
Description
D180A28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180A28
BDI # 22381541
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
D180B28H X 2 RSB
Description
D180B28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180B28
BDI # 22381553
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
20.096
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.319
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
510.438
Mounting Method:
Rough Bore
D180C40
Description
D180C40 RLR CHAIN SPROCKET ; 40 TEETH 29.94" OUTSIDE DIA
Part # D180C40
BDI # 21552159
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.677
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.939
Pitch Diameter - Millimeter:
728.396
Mounting Method:
Rough Bore