200M26
Description
200M26 ROLLER CHAIN SPROCKET ; 2-1/2" P 26T BORE FOR M BUSHING
Part # 200M26
BDI # 617288
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
QD Bushing
Global Part Number GPN:
31345
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Other Features:
QD Bushing
Global Part Number GPN:
31344
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Split Taper Bushing
Global Part Number GPN:
571537
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Other Features:
Split Taper Bushing
Global Part Number GPN:
571538
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Bushed
200M22
Description
200M22 ROLLER CHAIN SPROCKET ; 200 CHAIN 22 TEETH 1 ROW
Part # 200M22
BDI # 617284
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Other Features:
QD Bushing
Global Part Number GPN:
31341
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Bushed