Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Rough Bore
D200BTB28RM-4545
Description
D200BTB28RM-4545 SPROCKET ; 28 TOOTH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB28RM-4545
BDI # 24052180
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed