RS200-2-CL
Description
200-2 C/L CP CHAIN CONNECTING LINK ; 200-2 2-1/2" CHAIN PITCH COTTERED
Part # 200-2CL
BDI # 903307
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602612
Chain Series:
Standard
Internal Special Features:
No
200-2 RIV 10FT
Description
200-2 RIV 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX
Part # 101921289
BDI # 300038
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
200-2 C/L CP
Description
200-2 COTTER PIN CHAIN CONNECTING LINK ; 2-1/2" PITCH DOUBLE STRAND
Part # 200-2 CL
BDI # 21488432
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598229
Chain Series:
Standard
Internal Special Features:
No
D200A19H
Description
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A19
BDI # 913280
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
D200C11H X 2 RSB
Description
D200C11H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C11
BDI # 22381663
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore