Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35859
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch | Taper Lock Bushing
Global Part Number GPN:
568583
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Bushed
2060P19
Description
2060P19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173483
BDI # 332493
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Other Features:
Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN:
9956
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Bushed
2060B23
Description
2060B23 ROLLER CHAIN SPROCKET ; 2060 CHAIN 23 TEETH SINGLE ROW
Part # 2060B23
BDI # 617496
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35864
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore
2060B20H
Description
2060B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B20
BDI # 17159073
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572778
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore