Page 1 of 6

Next

Compare
2080C21NI 2-7/16 SS SET SC

COMPARE

2080C21NI 2-7/16 SS SET SC

Description
2080C21NI 2-7/16 SS SET SC SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN

MARTIN SPROCKET & GR

Part # 2080C21NI 2-7/16 SS SET SC

BDI # 21445142

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 6.785
Inch - Metric: Inch

Material: Nickel Plated Steel
Outside Diameter - Inch: 7.23
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 172.339
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2080B24H X 1-7/16IN

COMPARE

2080B24H X 1-7/16IN

Description
2080B24H X 1-7/16IN CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 2080B24H X 1-7/16IN

BDI # 24094870

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.727
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.2
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 196.266
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2080BS25H X 1-15/16

COMPARE

2080BS25H X 1-15/16

Description
2080BS25H X 1-15/16 CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 2080BS25H X 1-15/16

BDI # 23182956

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.042
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.52
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 204.267
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2080B14 1-1/2 KW SS

COMPARE

2080B14 1-1/2 KW SS

Description
2080B14 1-1/2 KW SS RLR CHAIN SPROCKET ; 14 TEETH 5.2" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2080B14 1-1/2 KW SS

BDI # 21552467

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 4.61
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.98
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 117.094
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2080C21NI X 1-1/2 2SS/TIMED

COMPARE

2080C21NI X 1-1/2 2SS/TIMED

Description
2080C21NI X 1-1/2 2SS/TIMED ; 2080C21NI MTO

MARTIN SPROCKET & GR

Part # 2080C21NI X 1-1/2 2SS/TIMED

BDI # 22569113

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 6.785
Inch - Metric: Inch

Material: Nickel Plated Steel
Outside Diameter - Inch: 7.23
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 172.339
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY