C2080VRP-B-10T
Description
HC2080VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # C2080VRP-10
BDI # 22374839
Features
Chain Pitch - Inch:
2
Chain Size:
2080-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
HC2080B23 X 1-15/16
Description
HC2080B23 X 1-15/16 CHAIN SPROCKET ; 7.87" OD 1-5/8" LTB 2" P STEEL
Part # C2080B23 X 1-15/16
BDI # 21558762
Features
Chain Pitch - Inch:
2
Chain Size:
2080-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore