Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Simplex Type
Global Part Number GPN:
569072
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
20BTB18H
Description
20BTB18H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB18H
BDI # 617093
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569826
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Simplex Type
Global Part Number GPN:
570772
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
20B-18A
Description
20B-18A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004288
BDI # 18120621
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
20B-18TL-2517
Description
20B-18TL-2517 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004290
BDI # 18120623
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Bushed