Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Simplex Type
Global Part Number GPN:
569418
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Simplex Type
Global Part Number GPN:
569058
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
20BTB20H
Description
20BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB20H
BDI # 617095
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570739
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Bushed
20B-20TL-2517
Description
20B-20TL-2517 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004296
BDI # 18120710
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Bushed
20B-20B
Description
20B-20B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004295
BDI # 18120709
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore