20BTB32
Description
20BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB32
BDI # 617104
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570712
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type
Global Part Number GPN:
570682
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type
Global Part Number GPN:
570327
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
20B-32A
Description
20B-32A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004445
BDI # 18120815
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
20B32 X 80MM KW MTO
Description
20B32 X 80MM KW MTO SPROCKET
Part # 20B32 X 80MM KW MTO
BDI # 24466494
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore