Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Simplex Type
Global Part Number GPN:
570415
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.973
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Simplex Type
Global Part Number GPN:
570492
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Simplex Type
Global Part Number GPN:
569204
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
20BTB30H
Description
20BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB30H
BDI # 617103
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570307
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
20BTB28H
Description
20BTB28H ROLLER CHAIN SPROCKET ; BUSHED 20B-1 CHAIN 28T B-HUB ONE SIDE
Part # 20BTB28H
BDI # 617102
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569534
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed