Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Duplex Type
Global Part Number GPN:
570235
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
20B-2-32A
Description
20B-2-32A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004349
BDI # 18120672
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
20B-2-32B
Description
20B-2-32B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004350
BDI # 18120673
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
PHS 20B-2B32
Description
PHS 20B-2B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2B32
BDI # 1286835
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore