Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Duplex Type
Global Part Number GPN:
570962
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
20B-2-35B
Description
20B-2-35B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004356
BDI # 18120679
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
20B-2-35A
Description
20B-2-35A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004355
BDI # 18120678
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
PHS 20B-2C35
Description
PHS 20B-2C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C35
BDI # 1286836
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore