20B-2-37B
Description
20B-2-37B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004360
BDI # 18120683
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
20B-2-37A
Description
20B-2-37A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004359
BDI # 18120682
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore