Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Duplex Type
Global Part Number GPN:
569175
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Rough Bore
20B-2-45A
Description
20B-2-45A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004371
BDI # 18120691
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Rough Bore
PHS 20B-2C45
Description
PHS 20B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C45
BDI # 1286840
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.919
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.15
Mounting Method:
Rough Bore