20B-2-70A
Description
20B-2-70A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004387
BDI # 18120700
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore