20B-2-95A
Description
20B-2-95A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004396
BDI # 18120705
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
PHS 20B-2C95
Description
PHS 20B-2C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2C95
BDI # 1286846
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore