20B-3-8B
Description
20B-3-8B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004485
BDI # 18120807
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.267
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.97
Mounting Method:
Rough Bore
20B-3-8A
Description
20B-3-8A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004484
BDI # 18120806
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.267
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.97
Mounting Method:
Rough Bore