Page 1 of 2

Next

Compare
EC2100H

COMPARE

EC2100H

Description
EC2100H ROLLER CHAIN ; 10FT DBL

PT INTERNATIONAL

Part # 2101030605

BDI # 19419444

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 2.5
Chain Size: 2100
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Double Pitch Heavy Conveyor
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY
RF2100S-SS-1-RP-2LSA1 174L

COMPARE

RF2100S-SS-1-RP-2LSA1 174L

Description
TSUBAKI RF2100S-SS-1-RP-2LSA1 174L

TSUBAKI

Part # RF2100S-SS-1-RP-2LSA1 174L

BDI # 15055791

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 2.5
Chain Size: 2100
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: 304 Stainless Steel
Other Features: With SA1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Chain Series: Double Pitch Drive
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
RF2100R-1-CL

COMPARE

RF2100R-1-CL

Description
TSUBAKI RF2100R-1-CL

TSUBAKI

Part # RF2100R-1-CL

BDI # 20051597

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 2.5
Chain Size: 2100
Component: Connecting Link
Roller Diameter - Millimeter: 39.7

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Double Pitch Drive
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY
RF2100S-SS-1-RP-2LA1 174L

COMPARE

RF2100S-SS-1-RP-2LA1 174L

Description
TSUBAKI RF2100S-SS-1-RP-2LA1 174L

TSUBAKI

Part # RF2100S-SS-1-RP-2LA1 174L

BDI # 15046643

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 2.5
Chain Size: 2100
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: 304 Stainless Steel
Other Features: With A1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Chain Series: Double Pitch Drive
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY
PHC 2100-C/L

COMPARE

PHC 2100-C/L

Description
PHC 2100-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 2100-C/L

BDI # 1281403

Features

Roller Width - Inch: 0.744
Chain Pitch - Inch: 2.5
Chain Size: 2100
Component: Connecting Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Double Pitch Drive
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY