240B17H X 4-7/16IN 1X1/2IN KW SS REWORK
Description
240B17H X 4-7/16IN 1X1/2IN KW SS REWORK ; RLR CHAIN SPROCKET
Part # 240B17H X 4-7/16IN 1X1/2IN KW SS REWORK
BDI # 24931699
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Finished Bore
1240C10 X 3-15/16 1INX1/2IN KW
Description
1240C10 X 3-15/16 1INX1/2IN KW SPROCKET ; ROLLER 3-15/16" BORE DIA 10 TEETH
Part # 1240C10 X 3-15/16 1INX1/2IN KW
BDI # 21838181
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.708
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.03
Pitch Diameter - Millimeter:
246.583
Mounting Method:
Finished Bore
240B12 X 4 2SS
Description
240B12 X 4 2SS SPROCKET ; 1 X 1/2" KW
Part # 240B12 X 4 2SS
BDI # 23244370
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Finished Bore
240B16 X 4IN 1X1/2 KW 2SS
Description
240B16 X 4IN 1X1/2 KW 2SS CHAIN SPROCKET ; 4IN BORE 240 CHAIN 3" PITCH
Part # 240B16 X 4IN 1X1/2 KW 2SS
BDI # 22323835
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore
240B17Z X 4IN
Description
240B17Z X 4IN SPROCKET ; HEAT TREATED BLUE FINISH KW 2SS
Part # 240B17Z X 4IN
BDI # 25170733
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Finished Bore