D240B20H X 2 RSB

COMPARE

D240B20H X 2 RSB

Description
D240B20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240B20

BDI # 22382125

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 19.177
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.74
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 487.096
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D240A20H X 2 RSB

COMPARE

D240A20H X 2 RSB

Description
D240A20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240A20

BDI # 22381463

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 19.177
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.74
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 487.096
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D240C20H X 2 RSB

COMPARE

D240C20H X 2 RSB

Description
D240C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240C20

BDI # 22382143

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 19.177
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.74
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 487.096
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D240B25H

COMPARE

D240B25H

Description
D240B25H RLR CHAIN SPROCKET ; 25 TEETH 23.94" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D240B25H

BDI # 21552164

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.936

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.55
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY