D240C18H X 2 RSB
Description
D240C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C18
BDI # 22382139
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240C19H X 2 RSB
Description
D240C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C19
BDI # 22382141
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Rough Bore
D240B20H X 2 RSB
Description
D240B20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B20
BDI # 22382125
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
19.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.74
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
487.096
Mounting Method:
Rough Bore
D240A18H X 2 RSB
Description
D240A18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A18
BDI # 22381709
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240A17H X 2 RSB
Description
D240A17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A17
BDI # 22381707
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Rough Bore