240-2 COT WT 10FT
Description
240-2 COT WT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Part # WT240A2CX10FT
BDI # 24868809
Features
Roller Width - Inch:
1.864
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Alloy Steel
Other Features:
Wide-Waist link Plate Contour
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
240-2TTCB
Description
240-2TTCB ROLLER CHAIN ; 240-2 TITAN COTT 10FT/BOX
Part # 240-2TTCB
BDI # 27355609
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Titan Series | Special Coated Pin
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Connecting Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lotus Series | Pre Lubricated | Solid Roller
Global Part Number GPN:
603056
Chain Series:
Standard
240-2 O/L
Description
240-2 O/L CHAIN OFFSET LINK ; 240-2 CHAIN 3" CHAIN PITCH COTTERED
Part # 240-2OL
BDI # 903320
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Offset Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602575
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Chain
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2