24CTB42
Description
24CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB42
BDI # 617752
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570889
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Bushed
24CTB57
Description
24CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB57
BDI # 617756
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569374
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Bushed
24BTB25H
Description
24BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB25H
BDI # 617710
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569587
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Bushed
24BTB27H
Description
24BTB27H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB27H
BDI # 617712
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570530
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
24BTB11H
Description
24BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB11H
BDI # 617696
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570781
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Bushed