Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Simplex Type
Global Part Number GPN:
570446
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Simplex Type
Global Part Number GPN:
569838
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore
24BTB22H
Description
24BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB22H
BDI # 617707
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569055
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Bushed
24B-22A
Description
24B-22A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005060
BDI # 18121247
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore
24B-22B
Description
24B-22B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005061
BDI # 18121248
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore