24B-80A

COMPARE

24B-80A

Description
24B-80A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005232

BDI # 18121382

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Inch - Metric: Metric

Material: Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1
Hub Type: A-No Hub

Price Inventory : Available to order
Loading Price
QTY