Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Duplex Type
Global Part Number GPN:
570884
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
24B-2-25A
Description
24B-2-25A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005050
BDI # 18121197
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
24B-2-25B
Description
24B-2-25B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005051
BDI # 18121198
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore