Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Duplex Type
Global Part Number GPN:
570783
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
24B-2-28B
Description
24B-2-28B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005057
BDI # 18121204
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
24B-2-28A
Description
24B-2-28A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005056
BDI # 18121203
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
PHS 24B-2B28
Description
PHS 24B-2B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2B28
BDI # 1287044
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore