24B-3-10A
Description
24B-3-10A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005115
BDI # 18121263
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
24B-3-10B
Description
24B-3-10B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005116
BDI # 18121264
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore