24B-3-17A

COMPARE

24B-3-17A

Description
24B-3-17A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005129

BDI # 18121277

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-17B

COMPARE

24B-3-17B

Description
24B-3-17B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005130

BDI # 18121278

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY