24B-3-50A
Description
24B-3-50A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005183
BDI # 18121323
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.889
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
606.78
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing