Page 1 of 8

Next

Compare
24B-3-27B

COMPARE

24B-3-27B

Description
24B-3-27B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005152

BDI # 18121298

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-27A

COMPARE

24B-3-27A

Description
24B-3-27A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005151

BDI # 18121297

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-25B

COMPARE

24B-3-25B

Description
24B-3-25B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005148

BDI # 18121294

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.968

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 303.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-22B

COMPARE

24B-3-22B

Description
24B-3-22B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005142

BDI # 18121288

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.54

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.333
Pitch Diameter - Millimeter: 267.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-30B

COMPARE

24B-3-30B

Description
24B-3-30B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005160

BDI # 18121304

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.35

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY