24B-3 10FT
Description
24B-3 10FT ROLLER CHAIN ; NON RETURNABLE 10/BOX
Part # 10499442
BDI # 24108326
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Basic Construction:
Riveted
Chain Pitch - Millimeter:
38.1
Component:
Chain
Inch - Metric:
Metric
Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
24B-3-11A
Description
24B-3-11A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005117
BDI # 18121265
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore