25B16
Description
25B16 ROLLER CHAIN SPROCKET ; 1/4" P 16T 1/4" MIN PLAIN BORE
Part # 25B16
BDI # 617867
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36078
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25FB16X.500SS
Description
25FB16X.500SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB16X.500SS
BDI # 588720
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Finished Bore
25B16A
Description
25B16A ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 19207
BDI # 164574
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
25B16
Description
25B16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15606
BDI # 163577
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore