Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Simplex Type
Global Part Number GPN:
569664
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
28BTB19H
Description
28BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB19H
BDI # 618077
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570249
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Simplex Type
Global Part Number GPN:
569970
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
28B-19A
Description
28B-19A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005507
BDI # 18121627
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
28B-19B
Description
28B-19B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005508
BDI # 18121628
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore