Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Simplex Type
Global Part Number GPN:
571001
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Simplex Type
Global Part Number GPN:
570769
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
28BTB23H
Description
28BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB23H
BDI # 618081
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570597
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed
28B-23B
Description
28B-23B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005562
BDI # 18121693
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
28B-23A
Description
28B-23A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005561
BDI # 18121692
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore