28BTB26H
Description
28BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB26H
BDI # 618084
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570481
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Simplex Type
Global Part Number GPN:
571085
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Simplex Type
Global Part Number GPN:
569099
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
28B-26B
Description
28B-26B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005574
BDI # 18121699
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
28B-26A
Description
28B-26A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005573
BDI # 18121698
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore