Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Simplex Type
Global Part Number GPN:
569694
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Simplex Type
Global Part Number GPN:
569568
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28BTB28
Description
28BTB28 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB28
BDI # 618086
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569155
Pitch Diameter - Millimeter:
397
Mounting Method:
Bushed
28B-28A
Description
28B-28A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005578
BDI # 18121702
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28B-28B
Description
28B-28B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005580
BDI # 18121703
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore