28B-8B
Description
28B-8B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005668
BDI # 18121788
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Pitch Diameter - Millimeter:
116.2
Mounting Method:
Rough Bore
28B-8A
Description
28B-8A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005667
BDI # 18121787
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Pitch Diameter - Millimeter:
116.2
Mounting Method:
Rough Bore