Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Other Features:
Simplex Type
Global Part Number GPN:
569151
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Other Features:
Simplex Type
Global Part Number GPN:
569625
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Rough Bore
28CTB45
Description
28CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB45
BDI # 618113
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570283
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Bushed
28CTB40
Description
28CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB40
BDI # 618111
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570751
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Bushed
28CTB42
Description
28CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB42
BDI # 618112
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569767
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Bushed